1-1/2 in. Brass Sink Trap in Polished Chrome

You last purchased this on
 
PROFLO®

1-1/2 in. Brass Sink Trap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. Brass Sink Trap in Polished Chrome

  • Fast #
  • Part #PFSTB103
  • Item #4055919
  • Manufacturer Part #PFSTB103
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Connections: 1-1/2 in. x 1-1/2 in. ground joint tubular
  • Deep box flange included
  • 17 Gauge brass P-trap
  • IAPMO approved
  • This PROFLO product carries a 1-year limited warranty
  • Overall Height: 5 in.
  • Rough-In Measurement: 10 in.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Ground Joint
Gauge (metal):
17 ga
MA Approved -:
Yes
Trap Material:
Brass
Trap Size:
1-1/2 in
WaterSense Labeled:
No