PROFLO®

1-1/2 in. Copper Clad 2-Hole Strap

Part #PF500J  |  Manufacturer Part #500112

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two hole design
  • Copper clad steel construction

Specifications

Coating: Copper

Color Finish: Copper

Fits Pipe Size: 1-1/2 in

Material: Steel

Type: PF500J