1-1/2 in. Sweat x NPSM DWV Marvel Brass Ring
1-1/2 in. Sweat x NPSM DWV Marvel Brass Ring
Package Quantity Info:
EA: 1 IP: 100 CA: 500-
Pick Up: 0 Available in Leesburg, VA - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- Full slip allows adapter to slide over copper tubing
- For use on tub spout or urinal installations
- Female SWT x MIP threaded adapter
- Solid brass construction, exposed pop-up drain without overflow
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- NPSM
- End Connections:
- Sweat x NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Ring
- Height:
- 19/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No