PROFLO®

1-1/2 in. CTS Floor/Ceiling Plate

Part #PFF175C  |  Manufacturer Part #BF175C

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits copper tube
  • Hinged design
  • Steel construction
  • Chrome plated

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: CTS

Escutcheon Style: Hinged

Fits Pipe Size: 1-5/8 in

Material: Steel

Outside Diameter: 3-1/2 in

Product Type: Escutcheon

Type: PFF175C