1-1/2 in. Slip x Female DWV Trap Brass Adapter
1-1/2 in. Slip x Female DWV Trap Brass Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 72 PT: 6084-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Brass slip ring
- Diecast nut
- Brass body
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Female
- End Connections:
- Slip x Female
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No