1 ft. 6 in. Brass FIP x FHT Yard Hydrant

You last purchased this on
 
PROFLO®

PFXEM Series 1 ft. 6 in. Brass FIP x FHT Yard Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFXEM Series 1 ft. 6 in. Brass FIP x FHT Yard Hydrant

  • Fast #
  • Part #PFXEM75015
  • Item #4632171
  • Manufacturer Part #PFXEM75015
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty solid no lead brass hose adapter
  • Pipe and rod are galvanized to prevent rust
  • Lever control with variable flow
  • Frost proof yard hydrant
  • 1 in galvanized pipe
  • Bury Freezeless Yard hydrant
  • Steel and molded rubber plunger made of self-lubricating material
  • Head and lever can be padlocked when not in use to prevent unauthorized use
  • Made in USA
  • Lead-Free
  • Requires Certification

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1019 2011
Collection:
PFXEM Series
Color Finish Name:
Galvanized
Depth of Trench:
1 ft 6 in
End Connection 1:
NPT
End Connection 2:
GHT
End Connections:
NPT x GHT
Flow Rate:
50 gpm
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
45-1/2 in
Material:
Brass, Stainless Steel
Origin:
Domestic
Pressure - High:
100
Recommended Valve Application:
Commercial
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Frost Proof Yard Hydrant