PROFLO®

1-1/2 in. Galvanized 1-Hole Pipe Strap

Part #PF610J  |  Manufacturer Part #610112

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One hole design
  • Iron pipe size
  • Galvanized steel construction

Documents

Specifications

Coating: Galvanized

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 1-1/2 in

Material: Galvanized Steel

Type: PF610J