1-1/2 in. Import Heavy Duty No Hub Coupling

Part #PFINHCHDJ  |  Item #7627589  |  Manufacturer Part #PFINHCHDJ

$ 11.18 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #PFINHCHD10Item #7627573Mfr. Part #PFINHCHD10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 99.26 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #PFINHCHDJItem #7627589Mfr. Part #PFINHCHDJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.18 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #PFINHCHDKItem #7627591Mfr. Part #PFINHCHDK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.94 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #PFINHCHDMItem #7627592Mfr. Part #PFINHCHDM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.80 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #PFINHCHDPItem #7627587Mfr. Part #PFINHCHDP

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.05 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #PFINHCHDSItem #7627577Mfr. Part #PFINHCHDS

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.94 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PFINHCHDUItem #7627579Mfr. Part #PFINHCHDU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.02 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PFINHCHDXItem #7627575Mfr. Part #PFINHCHDX

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.14 /EACH
    Added to your cart. View Cart

Product Details

  • The PROFLO import heavy-duty no-hub coupling conforms to CISPI 310 and ASTM C1540
  • Clamp type 304 AISI stainless steel
  • Screw type 305 AISI stainless steel 3/8 in hex head/shoulder
  • Shield type 304 AISI stainless steel and corrugated with a thickness of 0.0008 in
  • Gasket made from an elastomeric compound that meets ASTM C-564
  • 4 clamps per coupling

Specifications

ASTM Specifications: [ASTM C-564, ASTM C-1277, ASTM C-1540]

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: [Stainless Steel, Elastomeric]

Material Type: [304, 305]

NSF Certified: No

Origin: Global

Schedule Class: Heavy Duty

Size: 1-1/2 in

UL Listed: No