1-1/2 x 5 in. IPS x CTS Brass Rubber Compression Coupling
1-1/2 x 5 in. IPS x CTS Brass Rubber Compression Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For cold water use only
- For repairing galvanized or copper pipe
- Brass body and nuts with rubber gaskets
- Max Operating Pressure: 125 psi
- Max Temperature: 120°F
- Not for use at or below ground level
- Pipe ends must be restrained
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Compression, Coupling
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass, Rubber
- Material Type:
- NBR
- Maximum Temperature:
- 120
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No