1-1/2 in. IPS Chrome Plated Shallow Escutcheon

You last purchased this on
 
PROFLO®

1-1/2 in. IPS Chrome Plated Shallow Escutcheon

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. IPS Chrome Plated Shallow Escutcheon

  • Fast #
  • Part #PFE11
  • Item #261015
  • Manufacturer Part #BE11
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 29 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pipe Size (Inside Diameter): 1-1/2 in
  • Outside Diameter: 3 in
  • Construction Material: Metal
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
10-1/8 in
Diameter - Outside:
3 in
Escutcheon Connection Type:
IPS
Escutcheon Style:
Bell
Fits Pipe Size:
1-1/2 in
MA Approved -:
No
Material:
Steel
Product Type:
Escutcheon
WaterSense Labeled:
No
Width:
3 in