PROFLO®

1-1/2 in. Metal Bell Escutcheon in Chrome

Part #PFE33  |  Manufacturer Part #FE33

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits iron pipe and tubular
  • Steel construction
  • Deep bell type

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: IPS

Escutcheon Style: Bell

Fits Pipe Size: 1-1/4 in

Gauge: 28

Material: Steel

Outside Diameter: 3 in

Product Type: Escutcheon

Trap Material: Steel

Trap Size: 1-1/4 in

Type: PFE33