PROFLO®

1-1/2 in. MPT x Barbed Check Valve

Part #PF99509  |  Manufacturer Part #PF99509

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sump pump check valve
  • Full port valve design
  • Maximum temperature: 140° F (60° C)
  • Zero obstruction valve
  • Can be threaded directly into pump discharge
  • PVC construction

Specifications

End Connection 1: MPT

End Connection 2: Barbed

End Connections: MPT x Barbed

Material: Plastic

Maximum Temperature: 140

Pressure Class: 150#

Valve Port Opening: Full Port

Valve Size: 1-1/2 in

Valve Type: Check Valve