PROFLO® 1-1/2 in. No Hub Standard Import Coupling

PFINHCJ

Manufacturer Part #: PFINHCJ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    PFINHC10

    Manufacturer Part #: PFINHC10

  • 1-1/2 in

    PFINHCJ

    Manufacturer Part #: PFINHCJ

  • 2 in

    PFINHCK

    Manufacturer Part #: PFINHCK

  • 3 in

    PFINHCM

    Manufacturer Part #: PFINHCM

  • 4 in

    PFINHCP

    Manufacturer Part #: PFINHCP

  • 5 in

    PFINHCS

    Manufacturer Part #: PFINHCS

  • 6 in

    PFINHCU

    Manufacturer Part #: PFINHCU

  • 8 in

    PFINHCX

    Manufacturer Part #: PFINHCX

DESCRIPTION

  • Connects no-hub cast iron pipe in numerous applications
  • Conforms to CISPI 310 and ASTM C1277
  • Band and housing type 301 AISI stainless steel
  • Screw type 305 AISI stainless steel 5/16" hex head
  • Shield type 301 AISI stainless steel corrugated, thickness of 0.007"
  • Gasket made from an elastomeric compound that meets ASTM C566

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-564
Clean Bagged
No
End Connection 2
No Hub
End Connections
No Hub
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday