PROFLO® 1-1/2 in. OD Plastic Escutcheon

PFPE9

Color Finish

Starting at $0.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-proof
  • High density polyethylene
  • Shallow, one-piece design

SPECIFICATIONS

Escutcheon Connection Type
Tubular
Fits Pipe Size
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday