1-1/2 in. Plastic Slip-Joint Washer
1-1/2 in. Plastic Slip-Joint Washer
-
Pick Up: 98 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Polyethylene construction
- Beveled design
Documents
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- WaterSense Labeled:
- No