PROFLO®

1-1/2 in. PVC DWV Knockout Test Cap

Part #PF131J  |  Item #465670  |  Manufacturer Part #131J

$ 0.34 EACH
(Pricing is for 1-1/2 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  200
  • Case:  1000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #PF131JItem #465670Mfr. Part #131J

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.34 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in

    Part #PF131KItem #465672Mfr. Part #131K

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.41 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in

    Part #PF131MItem #465673Mfr. Part #131M

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.61 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 4 in

    Part #PF131PItem #465674Mfr. Part #131P

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.72 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

  • Plastic
  • Solvent welds to PVC or ABS pipe
  • High impact polystyrene construction

Specifications

Color Finish: White

Fits Pipe Size: 1-1/2 in

Material: Plastic

Type: PF131J