1-1/2 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

This product has been replaced by

PROFLO® PVC Schedule 80 Union with EPDM O-Ring
PROFLO® 1-1/2 in. PVC Schedule 80 Union with EPDM O-Ring
Manufacturer Part #PFP80SUNJ
You last purchased this on
 
PROFLO®

PFP80SU Series 1-1/2 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® PVC Schedule 80 Union with EPDM O-Ring
PROFLO® 1-1/2 in. PVC Schedule 80 Union with EPDM O-Ring
Manufacturer Part #PFP80SUNJ
PROFLO®

PFP80SU Series 1-1/2 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #PFP80SUJ
  • Item #431602
  • Manufacturer Part #FP80SUJ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • PVC construction with EPDM O-ring
  • Fits schedule 40 and schedule 80 pipe
  • Solvent weld connection
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
PFP80SU Series
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
IAPMO Listed -:
Yes
Length:
3-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
PFP80SUJ