PROFLO® 1-1/2 x 1-1/4 in. PVC MPT x Barbed Check Valve

PF99549

Valve Size

1-1/2 in x 1-1/4 in

$13.74

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be threaded directly into pump discharge
  • Full port valve design
  • Sump pump check valve
  • Zero obstruction valve

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
Barbed
End Connections
MPT x Barbed
Material
Plastic
Material Type
PVC
Maximum Temperature
140
Valve Port Opening
Full Port
Valve Size
1-1/2 in x 1-1/4 in
Valve Type
Check Valve
Width
10-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday