1-1/2 x 1-1/4 in. Zinc Slip Nut in Polished Chrome

Part #PFSNJH  |  Item #272549  |  Manufacturer Part #BS2B

$ 1.90 EACH
(Pricing is for 1-1/2 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/2 in

Inside Diameter: 1-1/4 in

MA Approved: No

Material: Zinc

Outside Diameter: 1-1/2 in

WaterSense Labeled: No