1-1/2 x 12 in. 16 ga Plate Strap with 6 Holes
1-1/2 x 12 in. 16 ga Plate Strap with 6 Holes
Frequently Purchased Together
Product Details
- Steel plate straps
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PFPS12166
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in