PROFLO® 1-1/2 x 12 in. Plastic Slip-Joint Extension Tube Black

PFETP604

Length

12 in

$3.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes TPR washer
  • Includes nuts and washers
  • Polypropylene construction
  • Slip joint adapter

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Length
12 in
Material
Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday