PROFLO® 1-1/2 x 16 in. 20 Gauge End Outlet Waste Direct Connect

PFEWB103

Length

16 in

$47.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass construction
  • Cast tee
  • Chrome plated
  • Zinc nuts

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Direct Connect
Fitting Size 1
1-1/2 in
Gauge
20
Length
16 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday