18 x 1-1/2 in. 18 ga Steel Nail Plate

You last purchased this on
 
PROFLO®

18 x 1-1/2 in. 18 ga Steel Nail Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

18 x 1-1/2 in. 18 ga Steel Nail Plate

  • Fast #
  • Part #PF918J18
  • Item #760311
  • Manufacturer Part #91818
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel plate straps
  • Requires Certification

Specifications

Gauge (metal):
18 ga
Length:
18 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
1-1/2 in