1-1/2 x 2 in. Plastic 2-in-1 Test Cap

Part #PF34225  |  Item #1333310  |  Manufacturer Part #34225

$ 0.57 EACH

Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Multi-size design
  • PVC construction

Specifications

End Connection 1: Slip

End Connections: Slip

Fitting Sizes: 1-1/2 in x 2 in

Material: Plastic

Material Type: PVC

Type: PF34225