1-1/2 x 21 in. Brass Slip Joint End Outlet Waste

You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 21 in. Brass Slip Joint End Outlet Waste

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 21 in. Brass Slip Joint End Outlet Waste

  • Fast #
  • Part #PFEWB102
  • Item #2185155
  • Manufacturer Part #PFEWB102
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Constructed from 17 gauge brass
  • Length: 21 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Application:
Residential
CSA Certified:
CSA B125.2-15
Collection:
100 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
17 ga
Length:
21 in
MA Approved -:
Yes
Material:
Brass
Product Type:
End Outlet Waste
WaterSense Labeled:
No