1-1/2 x 24 in. 16 ga Plate Strap with 6 Holes
1-1/2 x 24 in. 16 ga Plate Strap with 6 Holes
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Steel plate straps
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PFPS24166
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in