1-1/2 x 3/4 in. Cast Brass Closet Spud with Metal and Rubber Washer in Brass
PF100 Series 1-1/2 x 3/4 in. Cast Brass Closet Spud with Metal and Rubber Washer in Brass
Frequently Purchased Together
Product Details
- Brass with rubber washer
- PF100 Series
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- PF100 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Height:
- 1-63/100 in
- Material:
- Cast Brass, Metal, Rubber
- Product Type:
- Closet Spud
- UL Listed:
- No
- WaterSense Labeled:
- No