5 x 1-1/2 in. 16 ga Steel Stud Guard

You last purchased this on
 
PROFLO®

5 x 1-1/2 in. 16 ga Steel Stud Guard

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5 x 1-1/2 in. 16 ga Steel Stud Guard

  • Fast #
  • Part #PF536JS
  • Item #1636371
  • Manufacturer Part #PF536JS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel, self-nailing safety plates
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
5 in
MA Approved -:
No
Material:
Steel
Product Type:
Stud Guard
WaterSense Labeled:
No
Width:
1-1/2 in