PROFLO®

1-1/2 x 6 in. 17 Gauge Branch Tailpiece

Part #PFTPB310

Fitting Sizes:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Connection Type: Sweat

Diameter: 1-1/2 in

End Connection 1: Sweat

End Connection 2: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Gauge: 17

Length: 6 in

Material: Brass

Product Type: Tailpiece

Type: PFTPB310