1-1/2 x 6 in. Plastic Flanged Tailpiece
PFTPP100 Series 1-1/2 x 6 in. Plastic Flanged Tailpiece
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 4500-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Flanged
- Constructed from PVC
- Length: 6 in
Specifications
- Application:
- Residential
- Collection:
- PFTPP100 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tailpiece
- WaterSense Labeled:
- No