1-1/2 x 6 in. Stainless Steel Repair Clamp
1-1/2 x 6 in. Stainless Steel Repair Clamp
Package Quantity Info:
EA: 1 IP: 6 CA: 36 PT: 1584-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two long plated carriage bolts
- Repair clamp designed to provide temporary leak protection
- Stainless steel clamp with neoprene gasket
- NBR resists oil-based hydraulic fluids, fats, animal and vegetable oils, flame retardant liquids, grease, water and air
- Length: 6 in.
Specifications
- ASTM:
- ASTM A-307, ASTM A-47
- Application:
- Galvanized Pipe, Iron Pipe, PVC Pipe, Rigid Copper Pipe
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Carbon Steel, Cast Iron, Rubber, Stainless Steel, Steel Zinc Dichromate
- Material Type:
- 430, NBR
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Repair Clamp
- Temperature Range:
- -30 to 180 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No