1-1/2 x 8-1/4 in. Brass Slip Joint Branch Tailpiece

You last purchased this on
 
PROFLO®

300 Series 1-1/2 x 8-1/4 in. Brass Slip Joint Branch Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

300 Series 1-1/2 x 8-1/4 in. Brass Slip Joint Branch Tailpiece

  • Fast #
  • Part #PFTPB305
  • Item #4055912
  • Manufacturer Part #PFTPB305
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Constructed from 20 gauge zinc
  • Length: 8-1/4 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Application:
Residential
CSA Certified:
CSA B125.2-15
Collection:
300 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
8-1/4 in
MA Approved -:
Yes
Material:
Brass
Product Type:
Branch Tailpiece
WaterSense Labeled:
No