1-1/4 FIP x 1-1/4 in. Copper Sweat Dielectric Union

Part #PFXCCS55  |  Item #3878891

$ 19.79 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Prevents electrolysis or galvanic action when connecting dissimilar materials
  • Includes EPDM washer and nylon fiber sleeve
  • Max Pressure: 250 psi @ 180°F
  • NSF 61
  • ANSI B1.20.1;ANSI B16.22;ANSI 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-2018, ANSI 372-2016]

ASSE Standards: ASSE 1079-2012

Application: Residential

End Connection 1: FIPS

End Connection 2: Sweat

End Connections: FIPS x Sweat

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-13/25 in

Material: Dielectric

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-2018, NSF 372-2016]

Rigid: Yes

WaterSense Labeled: No