1-1/4 in. Brass J-Trap, 22 Gauge

You last purchased this on
 
PROFLO®

PFJBB Series 1-1/4 in. Brass J-Trap, 22 Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFJBB Series 1-1/4 in. Brass J-Trap, 22 Gauge

  • Fast #
  • Part #PFJBB300
  • Item #5072615
  • Manufacturer Part #PFJBB300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Includes nuts and poly and TPR washers
  • Connection: Slip Joint
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Cleanout:
No
Collection:
PFJBB Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Gauge (metal):
22 ga
IAPMO Listed -:
No
Trap Material:
Brass
Trap Size:
1-1/4 in
WaterSense Labeled:
No