1-1/4 in. Brass FIPS Check Valve

Part #PF31H  |  Item #65409  |  Manufacturer Part #AM31H

$ 26.35 EACH
(Pricing is for 1-1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The swing check valves can be installed on a horizontal pipeline with the body vertical or they may be installed on vertical piping as long as the flow arrow on the body points upward
  • Not for potable use
  • Not for use at or below ground level

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI 14-2016

Application: Fire Protection

Coating: Painted

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Height: 3-3/43 in

IAPMO Listed: Yes

Installation Type: [Horizontal, Vertical]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-15/79 in

Material: Brass

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 14-2016

Pressure Class: 125#

Product Type: Sprinkler Valve

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Cast Brass

Valve Disc Material: Cast Brass

Valve Size: 1-1/4 in

Valve Type: Swing Check Valve

WaterSense Labeled: No