1-1/4 in. CTS x MIPS Transition CPVC and 300 Stainless Steel Adapter

You last purchased this on
 
PROFLO®

PFXCP Series 1-1/4 in. CTS x MIPS Transition CPVC and 300 Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFXCP Series 1-1/4 in. CTS x MIPS Transition CPVC and 300 Stainless Steel Adapter

  • Fast #
  • Part #PFXCPMAH
  • Item #4309651
  • Manufacturer Part #PFXCPMAH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Large hex nuts for easy installation
  • Lead-Free
  • Unique molded CPVC with 300 series stainless steel design
  • Max Pressure: 100 psi @ 180°F
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2846
Application:
Residential
CSA Certified:
CSA B137.6
Clean Bagged:
No
Collection:
PFXCP Series
End Connection 1:
Socket Weld
End Connection 2:
MIPS
End Connections:
Socket Weld x MIPS
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Transition
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Stainless Steel
Material Type:
300, CPVC
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
100
Temperature Range:
Up to 180 Deg F
UL Listed:
No