1-1/4 in. Female x Slip DWV Wrot Trap Adapter
1-1/4 in. Female x Slip DWV Wrot Trap Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 6588-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Brass slip ring
- Diecast nut
- Brass body
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Slip
- End Connections:
- Female x Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- Material:
- Brass
- Type:
- PF2030
- WaterSense Labeled:
- No