1-1/4 in. Steel Galvanized Pipe Strap
1-1/4 in. Steel Galvanized Pipe Strap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1 hole design
- Iron pipe size
- Galvanized steel construction
Documents
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Holes:
- 1 Hole
- Product Type:
- Pipe Strap
- WaterSense Labeled:
- No