PROFLO®

1-1/4 in. IPS Compression Brass Coupling

Part #PFXBCCHM  |  Manufacturer Part #PFXBCCHM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Brass body and nuts with rubber gaskets
  • For cold water use only
  • For repairing galvanized or copper pipe
  • Pipe ends must be restrained
  • Operating pressure: 125 psi
  • Maximum temperature: 120°F
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

End Connection 1: IPS Compression

End Connection 2: IPS Compression

End Connections: IPS Compression

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 3 in

Material: Brass

Type: PFXBCCHM