1-1/4 in. IPS Straight PVC and Rubber Compression Coupling

This product has been replaced by

PROFLO® IPS Plastic Compression Coupling
PROFLO® 1-1/4 in. IPS Plastic Compression Coupling
Manufacturer Part #PFPCCNH
You last purchased this on
 
PROFLO®

1-1/4 in. IPS Straight PVC and Rubber Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® IPS Plastic Compression Coupling
PROFLO® 1-1/4 in. IPS Plastic Compression Coupling
Manufacturer Part #PFPCCNH
PROFLO®

1-1/4 in. IPS Straight PVC and Rubber Compression Coupling

  • Fast #
  • Part #PFPCCH
  • Item #225069
  • Manufacturer Part #P600UH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued

All Sizes


Product Details

  • Pipe ends must be retained
  • Iron pipe size
  • For cold water use only
  • Requires Certification

Specifications

Application:
Water
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Compression Coupling
Length:
6-21/50 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
125 psi
Type:
PFPCCH