1-1/4 in. IPS x CTS Brass Coupling

Part #PFXBCCHS  |  Item #4563077  |  Manufacturer Part #PFXBCCHS

$ 30.34 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #PFXBCCDSItem #4563071Mfr. Part #PFXBCCDS

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.27 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #PFXBCCFSItem #4563073Mfr. Part #PFXBCCFS

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.64 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #PFXBCCGSItem #4563075Mfr. Part #PFXBCCGS

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.02 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #PFXBCCHSItem #4563077Mfr. Part #PFXBCCHS

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.34 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #PFXBCCJSItem #4563079Mfr. Part #PFXBCCJS

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.42 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #PFXIBCCKSItem #4563080Mfr. Part #PFXIBCCKS

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.05 /EACH
    Added to your cart. View Cart

Product Details

  • Brass body and nuts with rubber gaskets
  • For cold water use only
  • For repairing galvanized or copper pipe
  • Pipe ends must be restrained
  • Not for use at or below ground level
  • Max Operating Pressure: 125 psi
  • Max Temperature: 120°F

Lead Law Compliant

Documents

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 5 in

Material: Brass

Type: PFXBCCHS