PROFLO® 1-1/4 in. Semi Cast P-Trap with Cleanout Polished Chrome

PFPTB102

Color Finish

(Pricing is for Polished Chrome)

$38.91

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass construction
  • Cast brass body and tubular wall bend
  • Chrome
  • Includes zinc nuts
  • Semi-cast design
  • Shallow flange

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday