1-1/4 in. PVC Schedule 80 Union with EPDM O-Ring

You last purchased this on
 
PROFLO®

1-1/4 in. PVC Schedule 80 Union with EPDM O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/4 in. PVC Schedule 80 Union with EPDM O-Ring

  • Fast #
  • Part #PFP80SUNH
  • Item #8029051
  • Manufacturer Part #PFP80SUNH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Fits SCH 40 and SCH 80 pipe
  • Solvent weld connection
  • PVC construction with EPDM O-rings
  • IAPMO listed
  • NSF 61
  • Max Pressure: 150 psi @ 73.4°F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Standard 61, ANSI 14
Application:
Schedule 40 Pipe, Schedule 80 Pipe
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Union
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF Standard 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
WaterSense Labeled:
No