PROFLO®
1-1/4 in. Steam Radiator Angle Valve
Part #PF431H | Item #2639492 | Manufacturer Part #UB-431H
$
41.38
EACH
(Pricing is for 1-1/4 in)
Valve Size
Product Details
- End Connection: FIP x MIP
- For use on heating applications
- Phenolic bronze construction
- Includes nut and tailpiece
- Steam angle valve
- Max Pressure: 15 psi WSP
- 60 psi non-shock, hot water angle valve
Documents
Specifications
End Connection 1: FIP
End Connection 2: MIP
End Connections: FIP x MIP
Material: Bronze
Maximum Pressure: 15 psi
Type: PF431H
Valve Size: 1-1/4 in