1-1/4 in. Copper Alloy Tube Strap
1-1/4 in. Copper Alloy Tube Strap
Frequently Purchased Together
Product Details
- 2 hole design
- Copper clad steel construction
Documents
Specifications
- MA Approved -:
- No
- Material:
- Copper Alloy
- Pipe Capacity:
- 1-1/4 in
- WaterSense Labeled:
- No