1-1/4 in. Cast Brass Rubber Closet Spud
PF100 Series 1-1/4 in. Cast Brass Rubber Closet Spud
Package Quantity Info:
EA: 1 IP: 25 CA: 150 PT: 8400-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass with rubber washer
- PF100 Series
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- PF100 Series
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 1-13/20 in
- Material:
- Cast Brass, Rubber
- Product Type:
- Closet Spud
- UL Listed:
- No
- WaterSense Labeled:
- No