1-1/4 x 16-1/2 in. Brass Double Slip Joint Extension Tube
700 Series 1-1/4 x 16-1/2 in. Brass Double Slip Joint Extension Tube
Package Quantity Info:
EA: 1 IP: 1 CA: 15-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/4 in
- End Connection Type: Slip Joint
- Constructed from 20 gauge brass
- Length: 16-1/2 in
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Collection:
- 700 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 20 ga
- Length:
- 16-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Product Type:
- Extension Tube
- WaterSense Labeled:
- No