PROFLO®

1-1/4 x 6 in. Stainless Steel Repair Clamp

Part #PFRCHU

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel clamp with neoprene gasket
  • Two long plated carriage bolts
  • Repair clamp designed to provide temporary leak protection.
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal

Specifications

Fits Pipe Size: 1-1/4 in

Fitting Size 1: 1-1/4 in

Length: 6 in

Material: Stainless Steel

Type: PFRCHU