Semi-Cast Trap Primer Tailpiece (1-1/4 Fine Thread x 1-1/2 in. Direct Connect)

You last purchased this on
 
PROFLO®

Semi-Cast Trap Primer Tailpiece (1-1/4 Fine Thread x 1-1/2 in. Direct Connect)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Semi-Cast Trap Primer Tailpiece (1-1/4 Fine Thread x 1-1/2 in. Direct Connect)

  • Fast #
  • Part #PF127033
  • Item #431505
  • Manufacturer Part #F127033
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass construction
  • Chrome plated
  • Outside diameter of compression branch is 5/8"
  • 17 ga
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Threaded
End Connection 2:
Slip
End Connections:
Threaded x Slip
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
6 in
MA Approved -:
Yes
Material:
Brass
Product Type:
Tailpiece
WaterSense Labeled:
No