PROFLO® 1-1/4 x 8 in. 20 Gauge Slip-Joint Branch Tailpiece Unfinished

PFTPB301

Length

8 in

$36.40

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes brass nut and washer
  • Slip joint adapter

SPECIFICATIONS

Color Finish
Unfinished
Color Finish Category
Neutrals
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
20
Length
8 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday